Menu Search
Search
RUST-OLEUM #280140

Rust Preventive Spray Paint, Solvent, Yellow, 12 oz, Aerosol

SKU # 02006624613 Manufacturer Series: Specialty
Type: Farm and Implement Spray Paint
Base: Solvent
Color - Basic: Yellow
Color - Style: Caterpillar
Container: Aerosol
Size: 12 oz.

Rust-Oleum specialty farm and implement offers excellent coverage, chip resistance and color retention. This complete assortment matches original equipment colors. Apply to metal or wood.