Menu Search
Search
RUST-OLEUM #1678830

Paint; Enamel; Aerosol; 12 oz.; Semi-Flat Black

SKU # 02006616788 Manufacturer Series: 1600 System

Compare

Maximum number of products selected.
View more versions of this product
Color - Listing: Semi-Flat Black
Color - Basic: Black
Color - Style: Basic
Finish: Semi Flat
Type: Multi-purpose Paint
Base: Enamel
Container: Aerosol
Size: 12 oz.

Indoor/Outdoor Use. Meets USDA requirements for incidental food contact. Withstands heat up to 200°F. Dry Time: 12 min.