Menu Search
Search
RUST-OLEUM #299426

Glitter Spray Paint, Solvent, White, Intense Shimmer

SKU # 02006631777 Manufacturer Series: Specialty
Type: Glitter Spray Paint
Base: Solvent
Color - Basic: White
Color - Style: Pearl
Finish: Intense Shimmer
Container: Aerosol
Size: 10.25 oz.