Menu Search
Search
RUST-OLEUM #299425

Glitter Spray Paint, Solvent, Blue, Intense Shimmer, Aerosol

SKU # 02006631776 Manufacturer Series: Specialty
Type: Glitter Spray Paint
Base: Solvent
Color - Basic: Blue
Color - Style: Royal
Finish: Intense Shimmer
Container: Aerosol
Size: 10.25 oz.