Menu Search
Search
RUST-OLEUM #202216

Enamel Spray Paint, Gloss, Dusty, Pink, Solvent, 12 oz

SKU # 02006611136 Manufacturer Series: Industrial Choice 1600 System
Type: Multi-Purpose Enamel Spray Paint
Base: Solvent
Color - Basic: Pink
Color - Style: Dusty
Finish: Gloss
Container: Aerosol
Size: 12 oz.

Get fast, high-quality color with Rust-Oleum Industrial Choice 1600 System enamel spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans.