Menu Search
Search
WOOSTER #4175.2

Paint Brush, Flat Sash, Nylon, Sable Polyester Brush

SKU # 07149715054
Type: Paint Brush
Shape-Application: Flat Sash
Width: 2 in.
Thickness: 9/16 in.
Brush Material: Nylon, Sable Polyester
Handle: Sealed Wood
Length: 2-11/16 in.
Package: 6/Case