Menu Search
Search
WEILER BRUSH CO #40110

Paint Brush 3 in. 1/2 in. Black Polyester 2-1/4 in. Plastic

SKU # 01238240110

Compare

Maximum number of products selected.
Type: Paint Brush
Width: 3 in.
Thickness: 1/2 in.
Brush Material: Black Polyester
Trim Length: 2-1/4 in.
Handle: Plastic
Length: 9-1/4 in.
Package: 12

WILR 40110 3 INDUSTRIAL VARNIS

Additional Info: Industrial Varnish Brush