Menu Search
Search
WEILER BRUSH CO #45507

Floor Squeegee, 24 in. Rubber Blade, 60 in. Tapered Handle, Straight Blade Head

SKU # 01238245507
Type: Floor Squeegee
Task Application: Cleaning, Deburring and Finishing Metal Components
Head Style: Straight Blade
Blade Material: Rubber
Size: 24 in.
Handle Style: Tapered
Handle Material: Hardwood
Handle Size: 60 in.

Squeegees: Type - Floor Squeegee; Task Application - Cleaning, Deburring and Finishing Metal Components; Head Style - Straight Blade; Blade Material - Rubber; Blade Size - in - 24 in.; Handle Style - Tapered ; Handle Material - Hardwood ; Handle Size - 60 in.; Additional Information - Handle Diameter: 1-1/8 in., Blade Color: Black

Additional Info: Handle Diameter: 1-1/8 in., Blade Color: Black