Menu Search
Search
WEILER BRUSH CO #74053

Masonry and Applicator Brush, Hardwood Block, White

SKU # 01238274053
Type: Masonry and Applicator Brush
Block Material: Hardwood
Bristle Material: Tampico
Bristle Color: White
Size - Brush Face: 7 in.
Trim: 2-5/8 in.
Handle Style: Hardwood