The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
WEILER BRUSH CO #74048

Masonry and Applicator Brush, Hardwood Block, White

SKU # 01238274048
Type: Masonry and Applicator Brush
Block Material: Hardwood
Bristle Material: Tampico
Bristle Color: White
Size - Brush Face: 6 in.
Trim: 2-5/8 in.
Handle Style: Hardwood