Menu Search
Search
WEILER BRUSH CO #44318

Maintenance Brush, Foam Block, Gray Fiber Bristle

SKU # 01238244318

Compare

Maximum number of products selected.
Type: Truck Wash Brush
Block Material: Foam
Bristle Material: Fiber
Bristle Color: Gray
Size - Brush Face: 2-3/4 in.
Length: 9-1/2 in.
Trim: 2-1/2 in.