Menu Search
Jacket Repair-Protection Kits Cable Jacket Repair 1C Power Cable

TE CONNECTIVITY #CRSM-84/20-1200

Cable Jacket Repair 1C Power Cable

SKU #71562951175
Manufacturer Series: CRSM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Cable Jacket Repair
Cable Type: 1C Power Cable
Material: Polyolefin, Heat Shrink
Installation: Wraparound, Locking SS Channel
Rating: 1000V (Insulation), 35kV (Jacket Repair)
OD Min: 0.95 in.
OD Max: 1.4 in.
Length: 48 in.