Menu Search
Jacket Repair-Protection Kits Sheath Repair Sleeve, Neoprene Rubber, Wraparound, 5.00 ft L
BELDEN #TBT9305

Sheath Repair Sleeve, Neoprene Rubber, Wraparound, 5.00 ft L

SKU # 60599846239
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Cable Jacket Repair
Material: Neoprene Rubber
Installation: Wraparound
Length: 5 ft.

Jacket Repair-Protection Kits: Kit Type - Cable Jacket Repair; Material - Neoprene Rubber; Installation - Wraparound; Length - 5.00 ft