Menu Search
Jacket Repair-Protection Kits Cable Jacket Repair 1C Power Cable

AREA LIGHTING RESEARCH #CRSM-107/29-1000

Cable Jacket Repair 1C Power Cable

SKU #04568603274
Manufacturer Series: CRSM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Cable Jacket Repair
Cable Type: 1C Power Cable
Material: Polyolefin, Heat Shrink
Installation: Wraparound, Locking SS Channel
Rating: 1000V (Insulation), 35kV (Jacket Repair)
OD Min: 1.3 in.
OD Max: 2 in.
Length: 40 in.