Menu Search
Jacket Repair-Protection Kits Splice Jacket Kit, 0.95 in. - 2.40 in. x 28.00 in. L, 1C Power Cable, 15kV, Cold Shrink and Mastic Tape

3M #SJ-1A

Splice Jacket Kit, 0.95 in. - 2.40 in. x 28.00 in. L, 1C Power Cable, 15kV, Cold Shrink and Mastic Tape

SKU #05400769742
Manufacturer Series: SJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Cable Rejacketing
Cable Type: 1C Power Cable
Material: Cold Shrink and Mastic Tape
Rating: 15kV (with Splice Kit)
OD Min: 0.95 in.
OD Max: 2.4 in.
Length: 27 in.

Jacket Repair-Protection Kits: Kit Type - Cable Rejacketing; Cable Type - 1C Power Cable; Material - Cold Shrink & Mastic Tape; Rating - 15kV (w/Splice Kit); OD Min - 0.95"; OD Max - 2.40"; Length - 27.00"; Manufacturer Series - SJ