Menu Search
Jacket Repair-Protection Kits Splice Jacket Kit, 0.90 in. - 1.50 in.

3M #SJ-1

Splice Jacket Kit, 0.90 in. - 1.50 in.

SKU #05400711868
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Kit Type: Cable Splice/Jacket Protection
OD Min: 0.9 in.
OD Max: 1.5 in.

Jacket Repair-Protection Kits: Kit Type - Cable Splice/Jacket Protection; OD Min - 0.9 in.; OD Max - 1.5 in.; Additional Information - Kit Sealing Style: Splice Jacket, Rejacketing, Molded Rubber, Heat Shrink

Additional Info: Kit Sealing Style: Splice Jacket, Rejacketing, Molded Rubber, Heat Shrink