MAJESTIC GLOVE CO #75-5381/X6

Class 3 High-Visibility Liner, Yellow, 6X-Large

SKU: 73179104877
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liner Jacket
Size: 6X-Large
Material - Outer: Fleece
Material Color: Yellow
Closure: Zipper Closure
Test Listings: Meets ANSI/ISEA 107-2010 Class 3
Description
Liner features two front pockets with zippers and a zipper front closure. Zip-off sleeves allow this garment to also be worn as a Class 2 vest. When worn with the sleeves, clothing meets ANSI/ISEA 107-2010 Class 3 standard.