Menu Search
Search
BELDEN #8761MN-008100

SpaceMaker™ Cable, Multi-Conductor; 1-Pair, 22 AWG, Str Tinned Copper

SKU # 61282538605 Manufacturer Series: 8761MN
RoHS Compliant
Jacket Color: Gray
Length: 100 ft.
Type: Audio, Control and Instrumentation Cable
Conductor Count: 1 Pair
Conductor Size: 22 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Insulation: Polypropylene
Rating: Plenum
Conductor Strands: 19 x 34
Nominal OD: 0.135 in. (3.43mm)
Temperature Rating: -4° to +176°F (-20° to +80°C)
Shielded: STP
Shield Type: Overall Beldfoil Shield
Shield Material: 100 Percent Aluminum Foil/Polyester Tape
Package: Reel
Approval Listings: UL Type AWM 2937, 10118, CSA Type FT2, NFPA 79, CE Marked, NEC Type 800