Menu Search
Search
BELDEN #8205MN-004100

SpaceMaker™ Cable, Multi-Conductor; 1-Pair, 20 AWG, 300V, 100 ft. L

SKU # 61282538576 Manufacturer Series: 8205MN
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 100 ft.
Jacket Color: Yellow
Type: Audio, Control and Instrumentation Cable
Conductor Type: Str Tinned Copper
Conductor Count: 1 Pair
Conductor Size: 20 AWG
Voltage: 300V
Jacket Material: PVC
Jacket Rating: CM
Insulation: Polypropylene
Conductor Strands: 26 x 34
Nominal OD: 0.146 in. (3.70mm)
Temperature Rating: -4° to +176°F (-20° to +80°C)
Shielded: UTP
Package: Reel
Approval Listings: UL Type AWM 2937, 10118, CSA Type FT2, NFPA 79, CE Marked