Menu Search
Search
Wire and Cable Electronics and Component Cable Multi-Conductor Cable SpaceMaker™ Cable, Audio/Control/Instrumentation; 18 AWG; 15C

BELDEN

SpaceMaker™ Cable, Audio/Control/Instrumentation; 18 AWG; 15C

(6 Product Options) Manufacturer Series: 8874MN
  • Type: Audio, Control and Instrumentation Cable
  • Conductor Count: 15C
  • Conductor Size: 18 AWG
  • Conductor Material: Stranded Tinned Copper
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Audio, Control and Instrumentation Cable
Conductor Count: 15C
Conductor Size: 18 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Insulation: Polypropylene
Conductor Stranding: 41 x 34
Nominal OD: 0.351 in. (8.91mm)
Temperature Rating: -4° to +176°F (-20° to +80°C)
Shielded: STP
Shield Type: Overall Beldfoil Shield
Shield Material: 100 Percent Aluminum Polyester
Approval Listings: UL Type AWM 2937, CSA Type FT2, NEC Type 800, NFPA 79, CE Marked