Menu Search
Search
BELDEN #8874MN-004100

SpaceMaker™ Cable, Audio/Control/Instrumentation; 18 AWG; 15C; Yellow; 100 ft

SKU # 61282539183 Manufacturer Series: 8874MN
RoHS Compliant
View more versions of this product
Jacket Color: Yellow
Length: 100 ft.
Type: Audio, Control and Instrumentation Cable
Conductor Count: 15C
Conductor Size: 18 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Insulation: Polypropylene
Conductor Stranding: 41 x 34
Nominal OD: 0.351 in. (8.91mm)
Temperature Rating: -4° to +176°F (-20° to +80°C)
Shielded: STP
Shield Type: Overall Beldfoil Shield
Shield Material: 100 Percent Aluminum Polyester
Approval Listings: UL Type AWM 2937, CSA Type FT2, NEC Type 800, NFPA 79, CE Marked