ACTION INSTRUMENTS #G448-0002.V1

Signal Conditioner Isolation Amplifier

SKU: 43425598991
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Downloads
Specifications
Type: Signal Conditioner
Application: Isolation Amplifier
Function: 3-way isolating amplifier, filtering for noise reduction
Operating Power: 18-30 Vdc
Output Voltage: 10 V
Output Current: 0-20 mA, 4-20 mA
Connection: Screw Terminal
Temperature Range: 32° to 122°F (0° to 50°C)
Mounting: DIN Rail
Description
PLC Isolation Amplifiers: Type - Signal Conditioner; Application - Isolation Amplifier; Function - 3-way isolating amplifier, filtering for noise reduction; Operating Power - 18-30 Vdc; Output Voltage - 10 V; Output Current - 0-20 mA, 4-20 mA; Connection - Screw Terminal; Temperature Range - 0 to 55 deg C; Mounting - DIN Rail