Menu Search
Inverters Wireless Communication Kit Solaredge Device
SOLAREDGE #SE1000-ZBGW-K5-NA

Wireless Communication Kit Solaredge Device

SKU # 40008798979
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wireless Communication Kit
Application: Solaredge Device
Dimensions: WxHxD: 0.9 x 1.3 x 0.2 in.
Connectors: Wireless
Voltage: 18 dBm
Product Type: Repeater

Solar Communication Hardware: Type - Wireless Communication Kit; System - Solaredge Device; Connectors - Wireless; Power Consumption - 18 dBm; Dimensions WxHxD - 0.9 x 1.3 x 0.2 in; Additional Information - Kit contains-1 SolarEdge home gateway and 1 ZigBee slave kit. For single device

Additional Info: Kit contains-1 SolarEdge home gateway and 1 ZigBee slave kit. For single device