The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SOLAREDGE #SE11400H-US000NNC2

String Inverter, Revenue Grade; 480VDC/240VAC; 1 Phase; 11400W

SKU # 40008797965
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: String Inverter, Revenue Grade
Application: Grid Tied
Watts: 11400W
Input Voltage: 480V DC
Output Voltage: 240VAC
Phase: 1
Dimensions: 21.0 x 14.6 x 7.3 in.
Product Type: Inverter