Menu Search

SOLAREDGE #SE3800A-US000NNR2

Solar Inverter Solar Panel Output Control

SKU: 40008798952
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solar Inverter
Application: Solar Panel Output Control
Watts: 3800W
Input Voltage: 500VDC
Output Voltage: 240VAC
Phase: 1
Dimensions: 30.5 x 12.5 x 7.2 in
Product Type: Inverter
Description
Solar Inverters: Type - Solar Inverter; Application - Solar Panel Output Control; Watts - 3800 W; Input Voltage - 500VDC; Output Voltage - 240VAC; Phase - 1; Dimensions - 30.5 x 12.5 x 7.2 in; Additional Information - Integrated arc fault protection, Internet connection through Ethernet or Wireless, Outdoor and indoor installation. Operating Temperature: -13 to +140 deg. F (-25 to +60 deg. C). Includes Revenue Grade Data
Additional Info: Integrated arc fault protection, Internet connection through Ethernet or Wireless, Outdoor and indoor installation. Operating Temperature: -13 to +140 deg. F (-25 to +60 deg. C). Includes Revenue Grade Data