Menu Search
Search
SOLAREDGE #SE9K-USR28NNU4

Solar Inverter; 3 Phase, 9000W; 500VDC Input; 208VAC Output

SKU # 40008799996
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solar Inverter
Application: For 208V Grid for North America
Watts: 9000W
Input Voltage: 500V DC
Output Voltage: 208VAC
Phase: 3
Dimensions: H x W x D: 21 x 12.5 x 10.5 in.
Product Type: Inverter

Solar Inverter; Application: For 208V Grid for North America; Watts: 9000W; Input Voltage: 500VDC; Output Voltage: 208VAC; Phase: 3; Dimensions: H x W x D: 21 x 12.5 x 10.5 in.

Additional Info: Includes revenue grade data. Outdoor/indoor installation. DC inputs: 2 pairs. Weight: 73.2 lb. IP65/NEMA 3R.