Menu Search
Search
SOLAREDGE #P340

Power Optimizer, 48 VDC Input, 60 VDC Output, 340 w

SKU # 40008799957
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Optimizer
Watts: 340W
Input Voltage: 48V DC
Output Voltage: 60 VDC
Phase: 3
Dimensions: HxWxL: 1.1 x 5.1 x 6 in.
Connectors: MC4/Double Insulated
Voltage: 8-48V DC

The MPPT per module allows for flexible installation design with multiple orientations, tilts and module types in the same string. When working with SolarEdge inverters, the power optimizers automatically maintain a fixed string voltage, allowing installers even greater flexibility with longer strings and strings of different lengths in order to design optimal PV systems. The SolarEdge power optimizers are compatible with c-Si, thin-film and high current modules.