Menu Search
Search
SOLAREDGE #P405

Optimizer, Power, IP68 Enclosure

SKU # 40008798966
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solar Module Add-On
Application: Power Optimization
Input Voltage: 125V DC
Output Voltage: 85V DC
Phase: 15A
Dimensions: 5 x 5.97 x 1.89 in.
Connectors: MC4
Product Type: Power Optimizer

Solar Inverter Modules: Type - Solar Module Add-On; Module Function - Power Optimization; Input Voltage Range - 125VDC; Max Output Current - 15A; Max Output Voltage - 85VDC; Input Connector - MC4; Output Connector - MC4; Dimensions - 5 x 5.97 x 1.89 in; Enclosure Rating - IP68