You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SOLAREDGE #P300

Optimizer, Power, IP68 Enclosure

SKU # 40008798988
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solar Module Add-On
Application: Power Optimization
Input Voltage: 48V DC
Output Voltage: 60V DC
Phase: 15A
Dimensions: 5 x 5.97 x 1.08 in.
Connectors: MC4
Product Type: Power Optimizer

Solar Inverter Modules: Type - Solar Module Add-On; Module Function - Power Optimization; Input Voltage Range - 48VDC; Max Output Current - 15A; Max Output Voltage - 60VDC; Input Connector - MC4; Output Connector - MC4; Dimensions - 5 x 5.97 x 1.08 in; Enclosure Rating - IP68