Menu Search
Search
SOLAREDGE #SE-MTR240-0-000-S2

Meter, Electricity; Solar Inverter; Wall Mount; 240V; 1.2W; 1 Phase

SKU # 40008797981
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electricity Meter
Watts: 1.2W
Phase: 1
Dimensions: H x W x D: 6.4 x 4.12 x 1.8 in.
Voltage: 240V
Mounting: Wall
Product Type: Electricity Meter

Provides revenue-grade consumption monitoring for SolarEdge StorEdge inverters when used for export control, time-of-use shifting, self-consumption, or peak shaving capabilities.

Additional Info: Needs two CT (either 200A or 400A) for operation. Meter and CT sold separately. Conduit Entry Diameter: 3/4 in. NEMA Type 3R enclosure for outdoor protection.