Menu Search
Search
SOLAREDGE #SE10000H-

Inverter, String; Single Phase; 400VDC Input; 240VAC Output; 10000W

SKU # 40008799950
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single-Phase Inverter
Application: Designed for Power Optimizers
Watts: 10000W (Output)
Input Voltage: 400V DC
Output Voltage: 240VAC
Phase: 1
Dimensions: 21.3 x 14.6 x 7.3 in.
Product Type: Inverter

Designed to provide higher-power systems at a lower cost than multiple small convection cooled inverters or traditional string inverters and offer superior efficiency at 99.2%.