Menu Search
SOLAREDGE #SE6000H-000NNU2

Inverter, Single Phase, 6000V Output

SKU # 40008798911
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single-phase Inverter
Application: Specifically designed to work with power optimizers
Watts: 9300W
Input Voltage: 240V
Output Voltage: 6000V
Phase: Single
Dimensions: 17.7 x 14.6 x 6.8 in.
Product Type: Inverter