Menu Search
Inverters Inverter, 500VDC Input, 240VAC Output, 3000 W

SOLAREDGE #SE3000A-US-U

Inverter, 500VDC Input, 240VAC Output, 3000 W

SKU #40008798975
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Solar Inverter
Application: Solar Panel Output Control
Watts: 3000W
Input Voltage: 500VDC
Output Voltage: 240VAC
Phase: 1
Dimensions: 30.5 x 12.5 x 7.2 in
Product Type: Inverter

Additional Info: Integrated arc fault protection, Internet connection through Ethernet or Wireless, Outdoor and indoor installation. Operating Temperature: -13 to +140 deg. F (-25 to +60 deg. C)