Menu Search
Search
SOLAREDGE #SE3000H-US000BNU4

Inverter, 480 VDC Input, 211 to 264 VAC Output, 3000 w

SKU # 40008799966
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inverter
Watts: 3000W
Input Voltage: 480 VDC
Output Voltage: 211 to 264 VAC
Phase: 1
Dimensions: HxWxD: 8.6 x 6.14 x 7.1 in.
Installation: Indoor and Outdoor