Menu Search
Search
SOLAREDGE #SE3800H-US000NNW2

Inverter, 480 VDC Input, 183 to 264 VAC Output, 3800 w

SKU # 40008797978
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inverter
Watts: 3800W
Input Voltage: 480 VDC
Output Voltage: 183 to 264 VAC
Phase: 1
Dimensions: HxWxL: 8.6 x 6.14 x 7.1 in.
Connectors: RS485, Ethernet, ZigBee, Cellular
Voltage: 480V AC
Installation: Indoor/Outdoor
Product Type: Transformerless

The SolarEdge single phase inverter with HD-Wave technology breaks the mold of traditional solar inverters. Winner of the prestigious 2016 Intersolar Award and the renowned 2018 Edison Award, the single phase Inverter is specifically designed to work with SolarEdge power optimizers.