Menu Search
SOLAREDGE #P400-2NA4ARM

Input Connector, Connector MC4 Installation

SKU # 40008798984 Manufacturer Series: P Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Optimizer Input Connector
Application: All SolarEdge Single Phase and Three Phase Inverters
Installation: Connector MC4
Product Type: Connector

The SolarEdge module add-on power optimizer is an easily installed solution suitable for virtually any c-Si module. The power optimizer maximizes energy output from each and every module through constant tracking of maximum power point individually per module. Further, the power optimizers automatically maintain a fixed string voltage, allowing optimal efficiency of the SolarEdge inverter and giving installers greater flexibility to design optimal PV systems. The power optimizer also communicates module performance to enable module-level monitoring.

Additional Info: Operating Temperature: -40 to 85 deg C, Protection Rating: IP68/NEMA6P, Input DC Power: 400W, Max Input Voltage: 80VDC