Menu Search
Search
SOLAREDGE #SE-RWND-3D-208MB

Energy Meter, 1.8 w, 3 PH, 208 to 240 VAC (L-L) 60Hz

SKU # 40008799993
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Energy Meter
Application: Commercial Installations
Watts: 1.8W
Phase: 3
Dimensions: HxWxD: 6.02 x 3.35 x 1.5 in.
Voltage: 208 to 240 VAC (L-L) 60Hz
Mounting: DIN Rail/Wall
Installation: Indoor/Outdoor