Menu Search
Search
SMA AMERICA #STP20000TL-US-10

Solar Inverter

SKU # 40125198970 Manufacturer Series: SUNNY TRIPOWER
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solar Inverter
Watts: 20000W
Input Voltage: 600/1000V DC
Output Voltage: 277/480VAC
Phase: 3
Dimensions: 26.2 x 25.6 x 10.4 in.
Product Type: Inverter

Solar Inverter; Watts - 20000; Input Voltage - 600/1000VDC; Output Voltage - 277/480VAC; Phase - 3; Dimensions - 26.2 x25.6x10.4 in.; Additional Information - RS485 Interface; Manufacturer Series - SUNNY TRIPOWER

Additional Info: RS485 Interface