Menu Search
Search
SMA AMERICA #STP30000TLUS10

Solar Inverter; Three Phase; 277/480VAC Output Voltage; 30000W

SKU # 40125190602 Manufacturer Series: SUNNY TRIPOWER
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solar Inverter
Application: Solar Panel
Watts: 30000W
Input Voltage: 600/1000V DC
Output Voltage: 277/480VAC
Phase: 3
Dimensions: 26.2 x 25.6 x 10.4 in.
Product Type: Inverter

Additional Info: RS485 Interface