Menu Search

SMA AMERICA #STP24000TL-US-10

Solar Inverter Solar Panel Output Control

SKU: 40125198969
Manufacturer Series: SUNNY TRIPOWER
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solar Inverter
Application: Solar Panel Output Control
Watts: 24000W
Input Voltage: 600/1000VDC
Output Voltage: 277/480VAC
Phase: 3
Dimensions: 26.2 x25.6x10.4 in.
Product Type: Inverter
Description
Solar Inverters: Type - Solar Inverter; Application - Solar Panel Output Control; Watts - 24000; Input Voltage - 600/1000VDC; Output Voltage - 277/480VAC; Phase - 3; Dimensions - 26.2 x25.6x10.4 in.; Additional Information - RS485 Interface; Manufacturer Series - SUNNY TRIPOWER
Additional Info: RS485 Interface