Menu Search
Search
SMA AMERICA #SI4548US10

Solar Inverter; Single Phase; 120/240V AC Output Voltage; 4500W

SKU # 40125198954
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solar Inverter
Application: Solar Panel
Watts: 4500W
Input Voltage: 48V DC
Output Voltage: 120/240V AC
Phase: 1
Dimensions: 18 x 24 x 9 in.
Product Type: Inverter

Additional Info: For systems from 2 to 100 kW