Menu Search

SMA AMERICA #SB7.7-1SPUS40

Solar Inverter Secure Power Supply

SKU: 40125190587
Manufacturer Series: Sunny Boy
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solar Inverter
Application: Secure Power Supply
Watts: 6900/7950W
Input Voltage: 600VDC
Output Voltage: 208/240VAC
Phase: 1
Dimensions: DxWxH: 7.8 x 21.1 x 28.5 in. (198 x 535 x 730mm)
Description
Solar Inverters: Type - Solar Inverter; Application - Secure Power Supply; Watts - 6900/7950; Input Voltage - 600VDC; Output Voltage - 208/240VAC; Phase - 1; Dimensions - DxWxH: 7.8 x 21.1 x 28.5 in. (198 x 535 x 730mm); Additional Information - DC disconnect device included; Manufacturer Series - Sunny Boy
Additional Info: DC disconnect device included