Menu Search
Search
SMA AMERICA #SB6.0-1SPUS40

Solar Inverter Secure Power Supply

SKU # 40125190601 Manufacturer Series: Sunny Boy
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solar Inverter
Application: Secure Power Supply
Watts: 5400/6200W
Input Voltage: 600V DC
Output Voltage: 208/240VAC
Phase: 1
Dimensions: DxWxH: 7.8 x 21.1 x 28.5 in. (198 x 535 x 730mm)
Product Type: Inverter

Additional Info: DC disconnect device included