You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SMA AMERICA #SB3.0-1SP-US-41

Sunny Boy Inverter, PV String; Single; 208/244V; 7.8 × 21.1 × 28.5 in.; 3000W

SKU # 40125199991
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PV String Inverter
Application: Residential
Watts: 3000W
Phase: 1
Dimensions: L x W x H: 7.8 × 21.1 × 28.5 in.
Voltage: 208/240V
Product Type: Inverter

Converts the direct current of the PV array to grid-compliant alternating current and feeds it into the utility grid. Transformerless single-phase inverter with integrated AFCI for arc-fault protection for residential single-phase applications. Utilizes multiple independent MPPT channels, allowing more stringing options. Integrated DC disconnect simplifies and speeds installation. Includes factory-installed WiFi capable data loggers that enable fast and easy connection to the Sunny Portal platform. Can be field configured via a laptop, smartphone, or other WiFi-enabled devices.

Additional Info: NEMA 3R enclosure. Weight: 66 lb. Sunspec certified. cULus listed.