Menu Search
Search
Solar Power and Renewable Energy Inverters Sunny Boy Inverter, PV String; Single; 208/244V; 7.8 × 21.1 × 28.5 in.

SMA AMERICA

Sunny Boy Inverter, PV String; Single; 208/244V; 7.8 × 21.1 × 28.5 in.

(5 Product Options)
  • Type: PV String Inverter
  • Application: Residential
  • Phase: 1
  • Dimensions: L x W x H: 7.8 × 21.1 × 28.5 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: PV String Inverter
Application: Residential
Phase: 1
Dimensions: L x W x H: 7.8 × 21.1 × 28.5 in.
Voltage: 208/240V
Product Type: Inverter

Converts the direct current of the PV array to grid-compliant alternating current and feeds it into the utility grid. Transformerless single-phase inverter with integrated AFCI for arc-fault protection for residential single-phase applications. Utilizes multiple independent MPPT channels, allowing more stringing options. Integrated DC disconnect simplifies and speeds installation. Includes factory-installed WiFi capable data loggers that enable fast and easy connection to the Sunny Portal platform. Can be field configured via a laptop, smartphone, or other WiFi-enabled devices.