You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SMA AMERICA #STP50-US-40

Inverter, 480/277 VAC Output, 50,000 w, 3 PH, LED

SKU # 40125190580 Manufacturer Series: Sunny Tripower CORE1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inverter
Watts: 50,000 w
Input Voltage: 500 to 800 VDC (MPP), 150 to 1000 VDC (MPPT)
Output Voltage: 480/277 VAC
Phase: 3
Dimensions: WxHxD: 621 x 733 x 569mm
Connectors: Amphenol UTX PV Connectors, Screw Terminal
Status Indication: LED
Mounting: Free Standing

The Sunny Tripower CORE1 is the world's first free-standing PV inverter for commercial rooftops, carports and ground-mount solar projects. As the next generation of SMA's industry leading Sunny Tripower product line, the CORE1 revolutionizes the commercia