Menu Search
Search
SMA AMERICA #SI6048US10

Inverter, 120 VAC, 48 VDC Input, 120 VAC Output, 3 PH

SKU # 40125198955
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inverter
Watts: 6000 w at 25°C, 5000 w at 45°C
Input Voltage: 120 VAC, 48 VDC
Output Voltage: 120V AC
Phase: 3
Dimensions: HxWxD: 24.1 x 18.4 x 9.3 in.
Installation: Off-Grid - Grid Connect

The new SMA Sunny Island 4548-US and 6048-US inverters are based on the proven off-grid technology in the Sunny Island 5048-US but now feature 20% more power output. A maximum efficiency of 96% ensures peak production, which results in reduced diesel usage and makes a smaller dimensioning of the PV array possible. The new Sunny Island with two different power ratings enable more flexible system sizing. And, with multicluster technology, up to 12 Sunny Islands can be integrated into off-grid power systems up 100 kW in size.