Menu Search

POWER ONE #PVI-5000-OUTD-US-A

String Inverter Solar Panel Output Control

SKU: 40063998094
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: String Inverter
Application: Solar Panel Output Control
Watts: 5000W
Input Voltage: 600V
Output Voltage: 183-228V
Phase: 1
Dimensions: 41.4x12.8x8.6 in
Product Type: Inverter
Description
Solar Inverters: Type - String Inverter; Application - Solar Panel Output Control; Watts - 5000 W; Input Voltage - 600V; Output Voltage - 183-228V; Phase - 1; Dimensions - 41.4x12.8x8.6 in; Additional Information - Nema 4X
Additional Info: Nema 4X