Menu Search
HUA #1073529

Smart String Inverter, 1500VDC Input, 600VAC 60 Hz Output

SKU # 43898499993
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smart String Inverter
Watts: 45000W
Input Voltage: 1500VDC
Output Voltage: 600VAC 60 Hz
Phase: 3
Dimensions: 23.60 in. H x 36.60 in. W x 10.60 in. D