Menu Search
Search
ENPHASE ENERGY #Q-12-RAW-300

Trunk Cable, 12 AWG; For IQ Micro Inverters; 240V; 300m

SKU # 40073886358
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Trunk Cable, 12 AWG
Application: IQ Micro Inverters
Phase: Split
Dimensions: 300m
Connectors: None
Voltage: 240V
Product Type: Cable

Two-wire, double-insulated Enphase Q Cable is 50% lighter than the previous generation Enphase cable. New cable numbering and plug and play connectors (not included) speed up installation and simplify wire management.